Motion
AR20-N01G-Z
Standard Air Regulator - 283 scfm, NPT 0.1250 Port, 7.30 to 123 psi
Mi Item #03159650
MFR #AR20-N01G-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 283 scfm, NPT 0.1250 Port, 7.30 to 123 psi
Mi Item #03159650
MFR #AR20-N01G-Z

Mfr description
AR20-N01G-Z REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    40 mm
  • Overall Length
    94 mm
  • Overall Width
    93.5 mm
  • Port Size
    1/8 NPT
  • Weight
    0.77 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Round Pressure Gauge, Name Plate, Pressure Gauge - psi, °F
  • Knob Type
    Rising
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    283 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    123 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    23 To 140 °F
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Proof Pressure
    217 psi
  • Set Pressure Range
    7.30 to 123 psi
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)