Motion
1211KTN
Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 21 mm Width
Mi Item #03159819
MFR #1211KTN
Price$215.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 21 mm Width
Mi Item #03159819
MFR #1211KTN

Mfr description
1211KTN (PLASTIC CAGE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.97/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1211KTN (PLASTIC CAGE)
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    1211KTN Bearing includes 55 mm tapered 1:12 bore, open closure, 100 mm OD, 21 mm width; designed for heavy rotary use.
  • Manufacturer Catalog Number
    1211KTN
  • Manufacturer Upc Number
    029176071669
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176071669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)