Motion
MTO-050
Slewing Ring - MT Series, Four-Point Contact, Gearless, 1.9680 in, 50 mm ID, 110 mm OD, 20 mm Width
Mi Item #03159828
MFR #MTO-050
Price$1,552.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 1.9680 in, 50 mm ID, 110 mm OD, 20 mm Width
Mi Item #03159828
MFR #MTO-050

Mfr description
MTO-050 BEARING (14734001)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,552.72/each

Specifications

Dimensions

  • Bolt Circle Diameters
    2.48 (Inner) in, 3.818 (Outer) in
  • Diametral Pitch
    4
  • Inside Diameter  
    1.9680 in, 50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    2 lbs, 0.91 kg

Details

  • Closure Type
    Shielded
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    8 (Inner), 8 (Outer)
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)