Motion
NTH11
NTH Series Bearing Lock Nut - 2.157-18 in Thread Size, 2.7550 in OD, 2.5000 in Face Dia., 0.3220 in Width
MI ITEM #03159841
MFR #NTH11
Price$92.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTH Series Bearing Lock Nut - 2.157-18 in Thread Size, 2.7550 in OD, 2.5000 in Face Dia., 0.3220 in Width
MI ITEM #03159841
MFR #NTH11

Mfr description
NTH11 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.24/each

Specifications

Dimensions

  • Face Diameter  
    2.5000 in
  • Outside Diameter  
    2.7550 in
  • Overall Width
    0.3220 in
  • Thread Size  
    2.157-18 in
  • Weight
    22.8 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    NTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)