Motion
PAK604
Spill Containment Pallet - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 4500 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 40 x 66 x 8-3/4 in
Mi Item #03159842
MFR #PAK604
Price$479.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Pallet - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 4500 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 40 x 66 x 8-3/4 in
Mi Item #03159842
MFR #PAK604

Mfr description
PAK604-BK-WOD BLACK HEAVY DUTY
  • The strongest, most durable containment pallets you can buy won't buckle or bow. We guarantee it.
  • Strong enough for long-term storage of liquids with high specific gravities
  • Innovative design transfers weight to load-bearing channels to maximize capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.58/each

Specifications

Dimensions

  • Dimensions
    40 x 66 x 8-3/4 in
  • Height
    8.7500 in
  • Length
    66.0000 in
  • Weight
    80 lbs
  • Width
    40.0000 in

Details

  • Drain
    Optional .75" Drain
  • Load Capacity
    4500 lbs
  • Material
    Grate - Polyethylene, Sump - LDPE w/ UV Inhibitor
  • Number Of Drums
    2
  • Number of Grates
    1
  • Sump Capacity
    66 gal (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)