Motion
BPLB6847 2 15/16 SPLIT PILLOWBLK ROLLER

LINK-BELT
BPLB6847 2 15/16 SPLIT PILLOWBLK ROLLER

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03159859
MFR #BPLB6847 2 15/16 SPLIT PILLOWBLK ROLLER
Your Price$5,814.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BPLB6847 2 15/16 SPLIT PILLOWBLK ROLLER

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03159859
MFR #BPLB6847 2 15/16 SPLIT PILLOWBLK ROLLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,814.32/each(List $6,977.18)

Overview

Mfr description
BPLB6847 PILLOWBLK BP-LB6847

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.8750 to 11 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Steel
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3-1/2 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nylon
  • Overall Width
    5.0000 in
  • Seal Type
    Double Lip
  • Radial Dynamic Load Capacity
    58500 lbf
  • Radial Static Load Capacity
    73500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    Maximum of +212 °F
  • Series
    6800
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    22217LB
  • Weight
    23.22 lbs
  • Max Rpm
    3250 rpm
  • UPC_NO
    793699003475
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought