Motion
BPLB6847C 2 15/16 SPLIT PILLOWBLK ROLLE

LINK-BELT
BPLB6847C 2 15/16 SPLIT PILLOWBLK ROLLE

Pillow Block Roller Bearing Unit - 2-15/16 in Bore, Cast Iron Housing Material
MI ITEM #03159860
MFR #BPLB6847C 2 15/16 SPLIT PILLOWBLK ROLLE
Your Price$4,845.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BPLB6847C 2 15/16 SPLIT PILLOWBLK ROLLE

Pillow Block Roller Bearing Unit - 2-15/16 in Bore, Cast Iron Housing Material
MI ITEM #03159860
MFR #BPLB6847C 2 15/16 SPLIT PILLOWBLK ROLLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,845.26/each(List $5,814.32)

Overview

Mfr description
BPLB6847C PILLOWBLK BP-LB6847C

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    3.7500 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Weight
    48.2 lbs
  • Manufacturer Upc Number
    793699003468
  • UPC_NO
    793699003468
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought