Motion
R1 X 3-1/4

TSUBAKI (UST)
R1 X 3-1/4

Quick Disconnect Bushing - R1 Bushing, 3.2500 in Bore
MI ITEM #03159913
MFR #R1 X 3-1/4
Price$133.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
R1 X 3-1/4

Quick Disconnect Bushing - R1 Bushing, 3.2500 in Bore
MI ITEM #03159913
MFR #R1 X 3-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.58/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Bushing Size
    R1
  • Keyway Size
    3/4 x 3/8 in
  • Weight
    7.50 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039774811

Overview

Mfr description
R1 3-1/4 SPLIT TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought