Motion
UG209-28
Ball Insert Bearing - Cylindrical Bore, 1.7500 in Bore Diam., 3.3438 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #03159914
MFR #UG209-28
Price$101.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.7500 in Bore Diam., 3.3438 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #03159914
MFR #UG209-28

Mfr description
UG209-28 1-3/4 ECCENTRIC COLLAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.39/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    2.2188 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UG200
  • UPC_NO
    0808250120161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)