Motion
03325
Adhesive - Ceramic, Glass, Metal Compatible, 24 ml Package, Yellow color
MI ITEM #03159935
MFR #03325
List Price$97.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Ceramic, Glass, Metal Compatible, 24 ml Package, Yellow color
MI ITEM #03159935
MFR #03325

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$97.49/each for your price

Overview

Mfr description
228190 03325 REARVIEW MIRROR ADHESIVE

Specifications

  • Material Comp
    Ceramic, Glass, Metal
  • Color
    Yellow
  • Product Form
    Liquid
  • Package Size
    24 ml
  • Shear Strength
    2490 psi
  • Type
    Turbulence, Abrasion and Cavitation Resistant
  • UPC_NO
    079340033252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text