Motion
9676M
Cut Pro® Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Polyurethane Coated Palm & Fingers
Mi Item #03160008
MFR #9676M
Price$16.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Pro® Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Polyurethane Coated Palm & Fingers
Mi Item #03160008
MFR #9676M

Mfr description
9676M ULTRA TECH DYNEEMA SALT & PEPPER
  • Dyneema® fiber’s inherent ability to dissipate body heat and pass moisture from inside of the glove to the outside results in longer wear time, promotes greater hand protection
  • Gray polyurethane palm and finger coated
  • Hemmed cuff
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.79/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner Material
    HPPE
  • Liner/Shell Material
    Dyneema
  • Standards Met
    ASTM F 1790-97, CE
  • Type
    Cut Resistant
  • UPC_NO
    30451439676297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)