Motion
MXJ8-10
MXJ8-10
Mi Item #03160105
MFR #MXJ8-10
Price$279.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXJ8-10
Mi Item #03160105
MFR #MXJ8-10

Mfr description
MXJ8-10 CYL, PRECISION AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.73/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Magnet
    With Magnet
  • Options Included
    Magnet, Switch Rail, W, Without Adjuster, Without Axial Piping
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)