Motion
03139

SCS
03139

Lane Marking Tape - 4 in Width, 36 yd Length, 5.2 mil Thickness, White Color
MI ITEM #03160753
MFR #03139
Price$249.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
03139

Lane Marking Tape - 4 in Width, 36 yd Length, 5.2 mil Thickness, White Color
MI ITEM #03160753
MFR #03139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$249.20/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14 in
  • Thickness
    5.2 mil
  • Width
    4 in

Details

  • Adhesion Strength
    23 oz-in
  • Application
    - Electroplating and Anodizing Processes- Color Coding Tools & Equipment- Fine Line Masking- Sealing- Paint Masking- General Use Vinyl- Safety & Hazard Marking- Floor and Safety Marking- Sealing Plate Edges Against Ink Penetration
  • Backing Material
    Vinyl
  • Color
    White
  • Elongation at Break
    130 %
  • Manufacturer Upc Number
    00021200031397
  • Operating Temperature Range
    +40 to +170 °F
  • Product Type
    Lane Marking Tape

Overview

Mfr description
03139 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought