Motion
ETP-22

ZERO MAX
ETP-22

Keyless Bushing - ETP-CLASSIC Series, 22 mm ID, 32 mm OD
Mi Item #03160836
MFR #ETP-22
Price$222.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-22

Keyless Bushing - ETP-CLASSIC Series, 22 mm ID, 32 mm OD
Mi Item #03160836
MFR #ETP-22

Mfr description
ETP 22MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.20/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    20595 psi
  • Outside Diameter  
    32 mm
  • Overall Length
    42 mm
  • Screw Size
    M5
  • Weight
    0.44 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    2765 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)