Motion
345L100
ZR Synchronous Timing Belt - L, 0.3750 in Pitch, 34.5000 in Overall Length, 1.0000 in Width, 92 Teeth, Neoprene Material
MI ITEM #03160945
MFR #345L100
Price$44.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR Synchronous Timing Belt - L, 0.3750 in Pitch, 34.5000 in Overall Length, 1.0000 in Width, 92 Teeth, Neoprene Material
MI ITEM #03160945
MFR #345L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.47/each

Specifications

Dimensions

  • Overall Length
    34.5000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    34.5000 in
  • Weight
    0.17 lbs

Details

  • Belt Type
    L
  • Material
    Neoprene
  • Number Of Teeth  
    92
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486007237

Overview

Mfr description
345L100 OPTIBELT ZR
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered rubber compound for a tooth structure with superior shear strength
  • Anti-Static: Meets ISO 9563 requirements for being anti-static

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text