Motion
PX80 GTLF TL FLG ASSY - 2517

DODGE
PX80 GTLF TL FLG ASSY - 2517

Dodge® 000337, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 80, O.D. 6-5/8", Ductile Iron
Mi Item #03160989
MFR #PX80 GTLF TL FLG ASSY - 2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX80 GTLF TL FLG ASSY - 2517

Dodge® 000337, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 80, O.D. 6-5/8", Ductile Iron
Mi Item #03160989
MFR #PX80 GTLF TL FLG ASSY - 2517

Mfr description
PX80 GTLF TL FLG ASSY - 2517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    2517
  • Coupling Size Code
    80
  • Outside Diameter
    6-5/8 in
  • Weight
    12.40 lbs, 7.8
  • Width
    7.9

Details

  • Manufacturer Catalog Number
    000337
  • Material
    Ductile Iron
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Flange Assembly
  • Series
    Para-Flex PX..GTL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)