Motion
NCGBN20-0250
NCG ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #03161011
MFR #NCGBN20-0250
Price$31.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #03161011
MFR #NCGBN20-0250

Mfr description
NCGBN20-0250 CYL AIR 3/4" BORE
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.60/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Overall Length
    6.3 in
  • Overall Width
    1.02 in
  • Port Size
    1/8 NPT
  • Rod Size
    1/4-28 in
  • Rod Size / Thread
    1/4-28 Male UNF
  • Stroke  
    2-1/2 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    US
  • Cushion Type
    Urethane Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    BN
  • Hardware Type
    Basic style
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Mounting Type
    Basic
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +158 °F
  • Options Included
    Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +215 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    High Speed
  • Standards Met
    JIS Class 2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)