Motion
VEM3554T
General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #03161033
MFR #VEM3554T
Price$1,508.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #03161033
MFR #VEM3554T

Mfr description
VEM3554T MOTOR
  • Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame
  • VEM Super-E®/XE motors have NEMA Premium® efficiency
  • Three-year warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,508.39/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    13.29 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    49 lbs

Details

  • Additional Details
    Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame.
  • Amps @ Voltage
    2.2 A @ 460 V; 4.4 A @ 230 V; 4.5 A @ 208 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    1770 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.20 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568414132
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)