Motion
XMR12
XMR12 - ROD END (X) ENDURA ALLOY HT - M-R 3/4-3/4
MI ITEM #03161037
MFR #XMR12
Price$53.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XMR12 - ROD END (X) ENDURA ALLOY HT - M-R 3/4-3/4
MI ITEM #03161037
MFR #XMR12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.48/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Ball Width
    0.8750 in
  • Bore Diameter  
    0.7500 in
  • Misalignment Angle
    14 °
  • Thread Size
    3/4-16
  • Weight
    0.57 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    28081 lbs
  • Rod End Type
    Male
  • Series
    XM
  • Style
    Loader Slot
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    806990007476

Overview

Mfr description
XMR12 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Heat Treated Alloy/Chromoly Steel, Protective Coating for Corrosion Resistance
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought