Motion
SSBV25
Check Valve - 1/4 in Port, Stainless Steel Body
MI ITEM #03161208
MFR #SSBV25
Price$49.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1/4 in Port, Stainless Steel Body
MI ITEM #03161208
MFR #SSBV25

Mfr description
SSBV25 1/4 S.S. BALL VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.29/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)