Motion
UCNFL204MZ2B

AMI BEARINGS INC
UCNFL204MZ2B

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #03161245
MFR #UCNFL204MZ2B
Price$79.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNFL204MZ2B

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #03161245
MFR #UCNFL204MZ2B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    90 mm
  • Bore Diameter  
    20 mm
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    112.7 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen Finish (Electroless Nickel Finish)
  • Grade
    52100
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    UC204MZ2
  • Seal Type
    Contact Seal
  • Series
    UCNFL200MZ2B
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250125647

Overview

Mfr description
UCNFL204MZ2B 20MM 2-BOLT FLG
  • SELECT PLUS SERIES – UCPPL/UCTBL/UCNFL/BLF/BLX/UCFBL/UCFPL/UCTPL/UCNTP/UCWTPL/UCHPL
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert, PBT Thermoplastic Housing
  • Typical Applications: Snack Foods Pickers Packers Agriculture
  • Bore Size Range Availability: 1/2” to 2” and 15mm to 50mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought