Motion
ST16F16
ST-Series Hydraulic Plug - Steel Body Material, 2 in NPTF, 2 – 11-1/2 Female Thread, 5000 psi psi, 2 in Body Size, Buna-N Seal
Mi Item #03161282
MFR #ST16F16
Price$895.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ST-Series Hydraulic Plug - Steel Body Material, 2 in NPTF, 2 – 11-1/2 Female Thread, 5000 psi psi, 2 in Body Size, Buna-N Seal
Mi Item #03161282
MFR #ST16F16

Mfr description
ST16F16 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.18/each

Specifications

Dimensions

  • Actual Thread Size
    2 – 11-1/2 NPTF
  • Body Size
    2 in
  • Hex
    3.25 in
  • Length
    4.50 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    16000 psi
  • Coupling Component
    Plug
  • Description Keyword
    2 in NPTF, 2 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite 71-Series
  • Thread Hose I.D. Tube O.D.
    2 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)