Motion
6203-625DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 40 mm OD, 12 mm Width, Double Sealed
Mi Item #03161373
MFR #6203-625DDUC3
Price$38.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 40 mm OD, 12 mm Width, Double Sealed
Mi Item #03161373
MFR #6203-625DDUC3

Mfr description
6203-625DDUC3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Height
    12 mm
  • Overall Length
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.13 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6203-625DDUC3 is a radial deep groove ball bearing with a 16 mm bore, double sealed, 40 mm outside diameter, and 12 mm width for industrial applications.
  • Manufacturer Catalog Number
    6203-625DDUC3
  • Manufacturer Upc Number
    029176086083
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176086083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)