1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
15162
Belt Pulley - 15 mm Bore Dia., 1.8400 in OD
Mi Item #
03161426
MFR #
15162
Price
$34.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
FENNER DRIVES 15162
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
15162
Belt Pulley - 15 mm Bore Dia., 1.8400 in OD
Mi Item #
03161426
MFR #
15162
Mfr description
RA1850 PULLEY
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$34
.88
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
0.3125 in
Bore Diameter
15 mm
Outside Diameter
1.8400 in
Weight
0.0659 lb
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items