Motion
HT5935-48IN

REXNORD INC
HT5935-48IN

Rexnord Flat Top Conveyor Chain Accessory
Mi Item #03161616
MFR #HT5935-48IN
Price$344.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT5935-48IN

Rexnord Flat Top Conveyor Chain Accessory
Mi Item #03161616
MFR #HT5935-48IN

Mfr description
HT5935-48 HT5935-48
  • HT5935 48 Inch Wide MatTop® Chain Molded in Beige High Temperature Material
  • Assembled With Polypropylene Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.77/ft

Specifications

Dimensions

  • Chain Pitch  
    0.75 in
  • Mat Thickness  
    4.3 mm
  • Minimum Backflex Radius
    1 in

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    HT
  • Chain Number
    5935
  • Component Style
    Straight Running
  • Mat Material
    Beige High Temperature
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    40 °F
  • Percentage Open Area
    2.1 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)