Overview
Mfr description
NCA1-D500 REAR CLEVIS MOUNT
Specifications
- Country of OriginUS
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeMP2
- Cylinder Size5.0000 in
- Hardware TypeDouble Clevis Bracket
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data