Motion
5S006006F
3/8" x 3/8" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #03161655
MFR #5S006006F
Price$132.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" x 3/8" Stainless Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
Mi Item #03161655
MFR #5S006006F

Mfr description
5S006006F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.56/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Keyway Size
    8 mm
  • Outside Diameter
    1.0630 in
  • Screw Size
    6-32 x 3/8
  • Screw Thread Size
    6-32 x 3/8
  • Weight
    0.31 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786016745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)