Motion
5140
Tool Bag - Canvas Material, Not Water Resistant, Olive, Orange, Royal Blue, Yellow
Mi Item #03161659
MFR #5140
Price$72.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Not Water Resistant, Olive, Orange, Royal Blue, Yellow
Mi Item #03161659
MFR #5140

Mfr description
5140 CANVAS ZIPPER BAG 4PK
  • Constructed of No. 10 canvas with heavy-duty brass zipper
  • Convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts
  • Includes one of each color: Olive, orange, royal blue, and yellow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.43/each

Specifications

Dimensions

  • Height
    7 in
  • Length
    12-1/2 in

Details

  • Color
    Olive, Orange, Royal Blue, Yellow
  • Features & Benefits
    • Constructed of No. 10 canvas with heavy-duty brass zipper • Convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts • Includes one of each color: Olive, orange, royal blue, and yellow
  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Zipper Bag
  • UPC_NO
    092644553677
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)