Motion
9565CV

MAKITA
9565CV

SJS™ High‑Power Angle Grinder - 120 V, Corded, 10500 rpm, 13 A, 5 in Max Disc Size
Mi Item #03161685
MFR #9565CV
Price$509.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
9565CV

SJS™ High‑Power Angle Grinder - 120 V, Corded, 10500 rpm, 13 A, 5 in Max Disc Size
Mi Item #03161685
MFR #9565CV

Mfr description
9565CV PART
  • Powerful 13.0 AMP motor delivers more output and variable (2,800 - 10,500) RPM
  • SJS™ technology is a mechanical clutch system that helps prevent motor and gear damage by allowing the drive shaft to slip if the wheel is forced to stop
  • Variable speed control dial enables user to match the speed to the application
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$509.13/each

Specifications

Dimensions

  • Maximum Disc Size
    5 in
  • Overall Length
    11-3/4 in
  • Spindle Size  
    5/8-11 in
  • Tool Weight
    5.2 lb
  • Weight
    7.20 lbs

Details

  • Amperage
    13 A
  • Handle Style
    Right Angle
  • Includes
    Wheel Guard
  • Manufacturer Upc Number
    088381033989
  • Maximum Speed
    10500 rpm
  • Power Source
    Corded
  • UPC_NO
    088381033989
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)