Motion
3VF3-B
V-Series Hydraulic Socket - Brass Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 2250 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #03161692
MFR #3VF3-B
Price$65.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Socket - Brass Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 2250 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #03161692
MFR #3VF3-B

Mfr description
3VF3-B QUICK BRASS 3/8" X 3/8"FNPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.89/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    1 in
  • Length
    1.94 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    5300 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    9.5 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    2250 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)