Motion
1735XL
Big Jake® General Purpose Work Gloves - X-Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #03161758
MFR #1735XL
List Price$27.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® General Purpose Work Gloves - X-Large Size, Safety Cuff, Cowhide Leather Material
MI ITEM #03161758
MFR #1735XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.93/pr for your price

Overview

Mfr description
1735XL LUMBER JAKE DOUBLE PALM

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Double Palm
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Premium A+ Grade
  • Lining Material
    Cotton
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought