Motion
FC-DL-40M

DODGE
FC-DL-40M

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange Mount, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #03161812
MFR #FC-DL-40M
Your Price$290.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-DL-40M

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange Mount, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #03161812
MFR #FC-DL-40M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$290.08/each(List $386.43)

Overview

Mfr description
FC-DL-40M FLANGE BRG 126655
  • Two types: standard duty DL and medium duty DLM
  • DualGuard seal – Comprised of single lip seal and rubberized flinger – standard on all DL/DLM ball bearings.
  • Snap in end covers available from stock for most popular housing designs.
  • Interchangeable mounting dimensions with most competitive products.
  • Concentric clamp collar locks the bearing to the shaft by tightening a single allen wrench cap screw.
  • Anti-rotation device prevents insert rotation associated with light or rotating loads/high-speed applications.
  • High-temperature option available to 400°F .
  • Plus or minus 2° static misalignment.

Specifications

  • Bearing Type
    D-Lok Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Bolt Hole Diameter
    0.4375 in
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Bore Shape
    Round
  • Country of Origin
    US
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    7332 lbf
  • Radial Static Load Capacity
    4475 lbf
  • Bolt Size
    0.4375 in
  • Bore Length
    2.01 in
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    Piloted Flange (General Type)
  • Insert Material
    Steel
  • Maximum Speed
    5000 rpm
  • Sensor Ready
    Adapter Required
  • Manufacturer Catalog Number
    126655
  • Max Bolt Hole Spacing
    4.3800 in
  • UPC_NO
    782475966516
  • Weight
    4.45 lbs
  • Shaft Attachment
    Clamp Collar
  • Static Load Capacity
    4475 lbf
  • Min Bolt Hole Spacing
    4.3800 in
  • Bearing Series
    208 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text