Motion
1173000

AMES CO.
1173000

True Temper® Wrecking Bar - 1 in Diameter, 48 in OAL, Alloy Steel Material, 6-1/4 in Tip Width
MI ITEM #03161840
MFR #1173000
Your Price$44.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1173000

True Temper® Wrecking Bar - 1 in Diameter, 48 in OAL, Alloy Steel Material, 6-1/4 in Tip Width
MI ITEM #03161840
MFR #1173000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.14/each(List $50.76)

Overview

Mfr description
1173000 48" WRECKING BAR

Specifications

  • Bar Type
    Wrecking Bar
  • Bar Diameter
    1 in
  • Overall Length
    48 in
  • Material
    Alloy Steel
  • UPC_NO
    049206117303
  • Tip Width
    6-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought