Motion
00004 SCOTCH MAGIC TAPE 119 1/2"X800"

3M
00004 SCOTCH MAGIC TAPE 119 1/2"X800"

Scotch® Magic™ Tape 119, 1/2 in x 800 in (12,7 mm x 20,3 m)
Mi Item #03161902
MFR #00004 SCOTCH MAGIC TAPE 119 1/2"X800"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00004 SCOTCH MAGIC TAPE 119 1/2"X800"

Scotch® Magic™ Tape 119, 1/2 in x 800 in (12,7 mm x 20,3 m)
Mi Item #03161902
MFR #00004 SCOTCH MAGIC TAPE 119 1/2"X800"

Mfr description
00004 SCOTCH MAGIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Frosty on the roll, but invisible on the job
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    1 in
  • Roll Length
    800 in
  • Roll Width
    1/2 in
  • Weight
    0.103 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200000041
  • Package Quantity
    1
  • UPC_NO
    00021200000041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)