Motion
00325 HIGHLAND NOTES 6539 1-1/2"X2" (7.62 CM X 7.62 CM) YELLOW

3M
00325 HIGHLAND NOTES 6539 1-1/2"X2" (7.62 CM X 7.62 CM) YELLOW

Highland™ Notes 6539, 1-1/2 in x 2 in (7.62 cm x 7.62 cm) Yellow
Mi Item #03161919
MFR #00325 HIGHLAND NOTES 6539 1-1/2"X2" (7.62 CM X 7.62 CM) YELLOW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00325 HIGHLAND NOTES 6539 1-1/2"X2" (7.62 CM X 7.62 CM) YELLOW

Highland™ Notes 6539, 1-1/2 in x 2 in (7.62 cm x 7.62 cm) Yellow
Mi Item #03161919
MFR #00325 HIGHLAND NOTES 6539 1-1/2"X2" (7.62 CM X 7.62 CM) YELLOW

Mfr description
00325 HIGHLAND NOTES 6539 1-1/2"X2"
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.4 in
  • Length
    2 in
  • Overall Length
    2 in
  • Overall Width
    1-1/2 in
  • Weight
    0.41 lb
  • Width
    1.5 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    50021200003252
  • Material
    Paper
  • Number of Sheets
    100
  • Package Quantity
    36
  • UPC_NO
    00021200003257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)