Motion
01022 SCOTCH MAGIC TAPE 104 1/2"X450"

3M
01022 SCOTCH MAGIC TAPE 104 1/2"X450"

Scotch® Magic™ Tape 104
MI ITEM #03161922
MFR #01022 SCOTCH MAGIC TAPE 104 1/2"X450"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01022 SCOTCH MAGIC TAPE 104 1/2"X450"

Scotch® Magic™ Tape 104
MI ITEM #03161922
MFR #01022 SCOTCH MAGIC TAPE 104 1/2"X450"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    1 in
  • Roll Length
    450 in
  • Roll Width
    1/2 in
  • Weight
    0.06 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200010224
  • Package Quantity
    1
  • UPC_NO
    00021200010224

Overview

Mfr description
01022 SCOTCH MAGIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Frosty on the roll, but invisible on the job
  • Preferred by millions
  • Dispenser included: refills easily, stores away conveniently, always ready
  • Comes off the roll smoothly, cuts easily
  • For permanent paper mending
  • Write on it with pen, pencil or marker
  • Photo safe
  • Made in the USA with globally sourced materials
  • 1/2 in. x 450 in., 1 Dispenser, 1 in. core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought