Motion
01023 SCOTCH MAGIC TAPE 105 3/4"X300"

3M
01023 SCOTCH MAGIC TAPE 105 3/4"X300"

Scotch® Magic™ Tape 105, 3/4 in x 300 in
Mi Item #03161923
MFR #01023 SCOTCH MAGIC TAPE 105 3/4"X300"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01023 SCOTCH MAGIC TAPE 105 3/4"X300"

Scotch® Magic™ Tape 105, 3/4 in x 300 in
Mi Item #03161923
MFR #01023 SCOTCH MAGIC TAPE 105 3/4"X300"

Mfr description
01023 SCOTCH MAGIC TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original matte-finish, invisible tape
  • Frosty on the roll, but invisible on the job
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    300 in
  • Roll Width
    3/4 in
  • Weight
    0.075 lb

Details

  • Color
    Transparent
  • Manufacturer Stock Number
    105
  • Manufacturer Upc Number
    00021200010231
  • UPC_NO
    00021200010231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)