Motion
01031 SCOTCH TRANSPARENT TAPE 174 1/2"X1000 IN

3M
01031 SCOTCH TRANSPARENT TAPE 174 1/2"X1000 IN

Scotch® Transparent Tape 174, 1/2 in x 1000 in
MI ITEM #03161926
MFR #01031 SCOTCH TRANSPARENT TAPE 174 1/2"X1000 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01031 SCOTCH TRANSPARENT TAPE 174 1/2"X1000 IN

Scotch® Transparent Tape 174, 1/2 in x 1000 in
MI ITEM #03161926
MFR #01031 SCOTCH TRANSPARENT TAPE 174 1/2"X1000 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01031 SCOTCH TRANSPARENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Classic glossy-finish tape
  • Ideal for basic taping jobs around the house
  • A great value!
  • Crystal clear
  • Instant adhesion with excellent holding power
  • Dispenser included: refills easily, stores away conveniently, always ready
  • Ideal on shiny surfaces
  • Photo safe
  • Made in the USA with globally sourced materials
  • 1/2 in. x 1000 in., 1 Dispenser, 1 in. core
  • Makes a great complement to decorative gift-wrapping paper
  • Easy-to-apply design that doesn't dry out or yellow

Specifications

  • Roll Length
    1000 in
  • Roll Width
    1/2 in
  • Core Diameter
    1 in
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200010316
  • UPC_NO
    00021200010316
  • Package Quantity
    1
  • Weight
    0.084 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought