Motion
01032 SCOTCH DOUBLE SIDED TAPE 136 1/2"X250 IN

3M
01032 SCOTCH DOUBLE SIDED TAPE 136 1/2"X250 IN

Scotch® Double Sided Tape 136
Mi Item #03161927
MFR #01032 SCOTCH DOUBLE SIDED TAPE 136 1/2"X250 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01032 SCOTCH DOUBLE SIDED TAPE 136 1/2"X250 IN

Scotch® Double Sided Tape 136
Mi Item #03161927
MFR #01032 SCOTCH DOUBLE SIDED TAPE 136 1/2"X250 IN

Mfr description
01032 SCOTCH DOUBLE SIDED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Both sides coated with permanent adhesive
  • No glue mess
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    1 in
  • Roll Length
    250 in
  • Roll Width
    1/2 in
  • Weight
    0.054 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200010323
  • Package Quantity
    1
  • UPC_NO
    00021200010323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)