Overview
Mfr description
7100207178 3M PERFORMANCE GRAVITY HVLP
- For industrial/occupational use only. Not for consumer sale or use.
- Quick-change nozzles for spraying a wide range of industrial and automotive coatings
- Kit includes one of each size: 1.2, 1.3, 1.4, 1.6, 1.8, and 2.0
- Like-new spray performance with each new atomizing head
- Use exclusively with the 3M™ Performance Spray Gun and 3M™ PPS™ Series 2.0 Spray Cup System
- Excellent pattern control, atomization and transfer efficiency
Specifications
- For Use WithRandom Orbital Sander
- ColorPink
- Length650 in
- Width1/2 in
- Manufacturer Upc Number00051131267305
- UPC_NO00051131267305
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data