Motion
01699 HIGH-TEMP FLUE TAPE 1.5"X15' 2113NA

3M
01699 HIGH-TEMP FLUE TAPE 1.5"X15' 2113NA

3M™ High-Temperature Flue Tape 2113NA, 1 1/2 in x 5 yd, Silver, 1 Roll/Pack
MI ITEM #03161945
MFR #01699 HIGH-TEMP FLUE TAPE 1.5"X15' 2113NA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01699 HIGH-TEMP FLUE TAPE 1.5"X15' 2113NA

3M™ High-Temperature Flue Tape 2113NA, 1 1/2 in x 5 yd, Silver, 1 Roll/Pack
MI ITEM #03161945
MFR #01699 HIGH-TEMP FLUE TAPE 1.5"X15' 2113NA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01699 HIGH-TEMP FLUE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stops leaks from hot air ducts
  • Heat resistant up to 600° F
  • Helps reduce heating costs
  • Made in the USA
  • Measures 1.5 in x 5 yd

Specifications

  • Width
    1-1/2 in
  • Length
    15 ft
  • Color
    Silver
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    70070503290
  • Manufacturer Upc Number
    00021200016998
  • UPC_NO
    00021200016998
  • Max Operating Temperature
    +600 °F
  • Operating Temperature Range
    Maximum of +600 °F
  • Product Form
    Roll
  • Roll Length
    5 yd.
  • Roll Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text