Motion
01809 INTERIOR TRANSPARENT WEATHER SEALING TAPE 30' 2110NA

3M
01809 INTERIOR TRANSPARENT WEATHER SEALING TAPE 30' 2110NA

3M™ Indoor Transparent Weather Sealing Tape, 1.5 in x 30 ft, 2110NA
MI ITEM #03161946
MFR #01809 INTERIOR TRANSPARENT WEATHER SEALING TAPE 30' 2110NA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01809 INTERIOR TRANSPARENT WEATHER SEALING TAPE 30' 2110NA

3M™ Indoor Transparent Weather Sealing Tape, 1.5 in x 30 ft, 2110NA
MI ITEM #03161946
MFR #01809 INTERIOR TRANSPARENT WEATHER SEALING TAPE 30' 2110NA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01809 INTERIOR TRANSPARENT WEATHER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps reduce energy loss
  • For indoor use
  • Made in the USA
  • Measures 1.5 inches x 10 yards

Specifications

  • Color
    Transparent
  • Length
    30 ft
  • Width
    1-1/2 in
  • Manufacturer Stock Number
    70070503274
  • Manufacturer Upc Number
    00021200018091
  • UPC_NO
    00021200018091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought