Motion
02820 SCOTCH HIGH PERF MASKING TAPE 213 TAN 1"X60YD

3M
02820 SCOTCH HIGH PERF MASKING TAPE 213 TAN 1"X60YD

Scotch® Masking Tape - 60 yd Long, 1 in Wide, 6 mil Thick, Beige
Mi Item #03161955
MFR #02820 SCOTCH HIGH PERF MASKING TAPE 213 TAN 1"X60YD
Price$107.58/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02820 SCOTCH HIGH PERF MASKING TAPE 213 TAN 1"X60YD

Scotch® Masking Tape - 60 yd Long, 1 in Wide, 6 mil Thick, Beige
Mi Item #03161955
MFR #02820 SCOTCH HIGH PERF MASKING TAPE 213 TAN 1"X60YD

Mfr description
02820 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly cured, synthetic rubber adhesive for excellent high-temperature holding and exceptionally clean removal
  • Specially treated crepe paper backing is sliver resistant and easy to tear by hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.58/rl

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6 mil
  • Weight
    0.494 lb
  • Width
    1 in

Details

  • Adhesion Strength
    34 oz-in
  • Adhesive Material
    Rubber
  • Application
    Painting and Depainting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70002205139
  • Manufacturer Upc Number
    00021200028205
  • Max Operating Temperature
    +350 °F
  • UPC_NO
    00021200028205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)