Motion
02851 SCOTCH HIGH PERF MASKING TAPE 232 TAN 9 MM X 55M

3M
02851 SCOTCH HIGH PERF MASKING TAPE 232 TAN 9 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 9 mm Wide, 6.3 mil Thick, Beige
Mi Item #03161967
MFR #02851 SCOTCH HIGH PERF MASKING TAPE 232 TAN 9 MM X 55M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02851 SCOTCH HIGH PERF MASKING TAPE 232 TAN 9 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 9 mm Wide, 6.3 mil Thick, Beige
Mi Item #03161967
MFR #02851 SCOTCH HIGH PERF MASKING TAPE 232 TAN 9 MM X 55M

Mfr description
02851 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sticks immediately and resists lifting or curling for paint applications
  • Conforms and maintains integrity when formed around a corner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60.17 yd
  • Thickness
    6.3 mil
  • Weight
    0.178 lb
  • Width
    0.35 in

Details

  • Adhesion Strength
    37 oz-in
  • Adhesive Material
    Rubber
  • Application
    Paint Masking, Labelling, Temporary Holding, Patching
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006322021
  • Manufacturer Upc Number
    00021200028519
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200028519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)