Motion
757KB
Plier Set - Locking, Alloy Steel Material, 7 Pieces
MI ITEM #03161997
MFR #757KB
Price$222.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Locking, Alloy Steel Material, 7 Pieces
MI ITEM #03161997
MFR #757KB

Mfr description
757KB LOCKING PLIERS 7 PIECE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.70/each

Specifications

Dimensions

  • Jaw Length
    1-1/2 in, 1-1/8 in, 1-7/8 in, 2 in, 3-1/8 in, 3/4 in
  • Overall Length
    10 in, 12 in, 5 in, 6 in, 7 in
  • Weight
    6.10 lbs

Details

  • Includes
    6" Long Nose Locking Pliers
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Teeth
  • Material
    Alloy Steel
  • Nose Shape
    Curved, Long, Straight
  • Number Of Pieces
    7
  • Plier Type
    Locking
  • UPC_NO
    038548007571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)