Motion
2UF2-B
U-Series Pneumatic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #03162045
MFR #2UF2-B
Price$22.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U-Series Pneumatic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #03162045
MFR #2UF2-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.61/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    2.32 in

Details

  • Actual Burst Pressure
    2800 psi w/ Steel DF Plug; 4300 psi w/ Steel M Plug; 6400 psi w/ Steel J Plug; 9500 psi w/ Steel CJ Plug
  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Universal
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
2UF2-B COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought