Motion
232

3M
232

Scotch® Masking Tape - 55 m Long, 96 mm Wide, 6.3 mil Thick, Beige
Mi Item #03162059
MFR #232
Price$125.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
232

Scotch® Masking Tape - 55 m Long, 96 mm Wide, 6.3 mil Thick, Beige
Mi Item #03162059
MFR #232

Mfr description
02859 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sticks immediately and resists lifting or curling for paint applications
  • Conforms and maintains integrity when formed around a corner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.98/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    6.3 mil
  • Weight
    1.894 lb
  • Width
    96 mm

Details

  • Adhesion Strength
    37 oz-in
  • Application
    Coating Application, Masking Solution, Masking for Painting, Paint Masking, Paint Preparation Masking, Painting & Depainting, Painting, Premium Masking, Trim Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006322328
  • Manufacturer Upc Number
    00021200028595
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200028595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)