Motion
02893 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 1/2"X60YD

3M
02893 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 1/2"X60YD

Scotch® Masking Tape - 60 yd Long, 1/2 in Wide, 6.7 mil Thick, White
Mi Item #03162063
MFR #02893 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 1/2"X60YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02893 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 1/2"X60YD

Scotch® Masking Tape - 60 yd Long, 1/2 in Wide, 6.7 mil Thick, White
Mi Item #03162063
MFR #02893 SCOTCH PRINTABLE FLATBACK PAPER TAPE 256 WHITE 1/2"X60YD

Mfr description
02893 SCOTCH PRINTABLE FLATBACK PAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Printable with standard flexographic inks and is also easily marked with ballpoint pens, felt-tip pens, pencils and rubber stamps
  • Natural rubber pressure sensitive adhesive bonds to a wide variety of paper, film, fabric and yarn surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.7 mil
  • Weight
    0.242 lb
  • Width
    1/2 in

Details

  • Adhesion Strength
    25 oz-in (Steel)
  • Adhesive Material
    Rubber
  • Backing Material
    Paper
  • Color
    White
  • Manufacturer Stock Number
    70002231101
  • Manufacturer Upc Number
    00021200028939
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200028939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)