Motion
02983 SCOTCH GEN PURP MASKING TAPE 234 TAN 36 MM X 55M

3M
02983 SCOTCH GEN PURP MASKING TAPE 234 TAN 36 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 36 mm Wide, 5.9 mil Thick, Beige
Mi Item #03162068
MFR #02983 SCOTCH GEN PURP MASKING TAPE 234 TAN 36 MM X 55M
Price$34.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02983 SCOTCH GEN PURP MASKING TAPE 234 TAN 36 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 36 mm Wide, 5.9 mil Thick, Beige
Mi Item #03162068
MFR #02983 SCOTCH GEN PURP MASKING TAPE 234 TAN 36 MM X 55M

Mfr description
02983 SCOTCH GEN PURP MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.10/each

Specifications

Dimensions

  • Length
    60.17 yd
  • Thickness
    5.9 mil
  • Weight
    0.661 lb
  • Width
    1.41 in

Details

  • Adhesion Strength
    34 oz-in
  • Adhesive Material
    Rubber
  • Application
    Non-critical paint masking,Medium temperature paint bake operations,Holding,protecting or bundling applications,General labeling,Light to medium duty attachment,General indoor use
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006323649
  • Manufacturer Upc Number
    00021200029837
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200029837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)