Motion
02985 SCOTCH GEN PURP MASKING TAPE 234 TAN 72 MM X 55M

3M
02985 SCOTCH GEN PURP MASKING TAPE 234 TAN 72 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 72 mm Wide, 5.9 mil Thick, Beige
MI ITEM #03162069
MFR #02985 SCOTCH GEN PURP MASKING TAPE 234 TAN 72 MM X 55M
Price$83.08/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02985 SCOTCH GEN PURP MASKING TAPE 234 TAN 72 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 72 mm Wide, 5.9 mil Thick, Beige
MI ITEM #03162069
MFR #02985 SCOTCH GEN PURP MASKING TAPE 234 TAN 72 MM X 55M

Mfr description
02985 SCOTCH GEN PURP MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.08/rl

Specifications

Dimensions

  • Length
    60.17 yd
  • Thickness
    5.9 mil
  • Weight
    1.314 lb
  • Width
    2.83 in

Details

  • Adhesion Strength
    34 oz-in
  • Adhesive Material
    Rubber
  • Application
    Non-critical paint masking,Medium temperature paint bake operations,Holding,protecting or bundling applications,General labeling,Light to medium duty attachment,General indoor use
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006319316
  • Manufacturer Upc Number
    00021200029851
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200029851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)